WHL 6X1/2X1 S/C FIN BENCH + PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHL 6X1/2X1 S/C FIN BENCH + PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36573
  • Mfr. Model # 36573
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
  • Colour Green
  • Item Straight Grinding Wheel
  • Application For Carbide Tooling and Nonferrous Materials
  • Grade Extra Fine
  • Grit 120
  • Max. RPM 4140
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Bond Type Resin
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 120
  • Series Crystolon
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list