Skip Content
WHL 6X1/2X1-1/4 38A120-K8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL 6X1/2X1-1/4 38A120-K8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36664
  • Mfr. Model # 36664
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour White
  • Item Straight Grinding Wheel
  • Grade Fine
  • Grit 120
  • Max. RPM 4140
  • Series 38A
  • Specification 38A120-KVBE
  • Thickness 1/2"
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K
  • Abrasive Grit 120

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list