Skip Content
WHL 5 / 3-3/4X1-3/4X1-1/4 32A60-K5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 5 / 3-3/4X1-3/4X1-1/4 32A60-K5V

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30964
  • Mfr. Model # 30964
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Grit 60
  • Item Flaring Cup Grinding Wheel
  • Max. RPM 4585
  • Specification 32A60-KVBE
  • Thickness 1-3/4"
  • Wheel Type Type 11, Z Face
  • Arbor Size 1-1/4"
  • Face Dia. 5"
  • Back Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Back Dia. 3-3/4"
  • Rim Thickness 1/4"
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 11
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 1-1/4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List