Skip Content
WHL 5 / 3-13/16X2X5/8-11 BLUEFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHL 5 / 3-13/16X2X5/8-11 BLUEFIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN46920
  • Mfr. Model # 46920
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Grit 16
  • Specification 4NZ16-QBX406
  • Thickness 2"
  • Wheel Type Type 11
  • Max. RPM 7260
  • Face Dia. 5"
  • Arbor Size 5/8"-11
  • Back Thickness 3/4"
  • Back Dia. 3-13/16"
  • Rim Thickness 1"
  • Abrasive Material Ceramic/Zirconia
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List