Skip Content
WHL 4X1/16X3/8 NZ TAF FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL 4X1/16X3/8 NZ TAF FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO411638NZP
  • Mfr. Model # CO411638NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Diameter 4"
  • Thickness 1/16"
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 3/8"
  • Series NorZon Plus
  • Application Ferrous Metal, Gray Iron, Stainless
  • Diamond Knockout No
  • Max. RPM 19,100
  • Item Abrasive Cut-Off Wheel
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list