Skip Content
WHL 4X1/16X1/4 NZ TAF FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 4X1/16X1/4 NZ TAF FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO411614NZP
  • Mfr. Model # CO411614NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Hard to Cut Materials
  • Thickness 0.062"
  • Max. RPM 19100
  • Diamond Knockout No
  • Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 1/4"
  • Series NorZon Plus
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list