Skip Content
WHL 4 / 3X1-1/2X1-1/4 38A60-K5VBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 4 / 3X1-1/2X1-1/4 38A60-K5VBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30390
  • Mfr. Model # 30390
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Max. RPM 5730
  • Grit 60
  • Thickness 1-1/2"
  • Specification 38A60-KVBE
  • Wheel Type Type 11, Z Face
  • Abrasive Material Aluminum Oxide
  • Arbor Size 1-1/4"
  • Face Dia. 4"
  • Back Thickness 1/2"
  • Rim Thickness 1/4"
  • Back Dia. 3"
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list