Skip Content
WHL 4 / 3X1-1/2X1-1/4 32A60-K5VBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHL 4 / 3X1-1/2X1-1/4 32A60-K5VBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30361
  • Mfr. Model # 30361
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Grit 60
  • Item Flaring Cup Grinding Wheel
  • Specification 32A60-KVBE
  • Max. RPM 5730
  • Thickness 1-1/2"
  • Arbor Size 1-1/4"
  • Wheel Type Type 11, Z Face
  • Abrasive Material Aluminum Oxide
  • Face Dia. 4"
  • Back Thickness 1/2"
  • Rim Thickness 1/4"
  • Bond Type Vitrified
  • Back Dia. 3"
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list