Skip Content
WHL 14X1X5 32A46-G12VBEP T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 14X1X5 32A46-G12VBEP T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN64074
  • Mfr. Model # 64074
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Purple
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Grit 46
  • Max. RPM 1800
  • Specification 32A46-GVBEP
  • Series 32A
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified, Porous
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness G
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list