Skip Content
WHL 14X1-1/2X5 5SG60-JVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 14X1-1/2X5 5SG60-JVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN64101
  • Mfr. Model # 64101
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Blue
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Hardness Medium (J)
  • Specification 5SG60-JVS
  • Series 5SG
  • Wheel Type Toolroom
  • Max. RPM 1800
  • Thickness 1-1/2"
  • Arbor Size 5"
  • Abrasive Material Ceramic Aluminum Oxide
  • Diameter 14"
  • Bond Type Vitrified
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 5"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List