Skip Content
WHL 14X1-1/2X5 5SG46-JVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL 14X1-1/2X5 5SG46-JVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN64098
  • Mfr. Model # 64098
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Colour Blue
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Grit 46
  • Series 5SG
  • Thickness 1-1/2"
  • Max. RPM 1800
  • Specification 5SG46-JVS
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 46
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness J

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list