Skip Content
WHL 14X1-1/2X5 3SGP46-HVSP T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 14X1-1/2X5 3SGP46-HVSP T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN07025A
  • Mfr. Model # 07025A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grit 46
  • Colour Purple
  • Grade Coarse
  • Max. RPM 1,800
  • Series 3SGP
  • Thickness 1-1/2"
  • Specification 3SGP46-HVSP
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified, Porous
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 46
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness H

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list