Skip Content
WHL 14X1-1/2X5 38A46-J8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 14X1-1/2X5 38A46-J8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN64240
  • Mfr. Model # 64240
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Colour White
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Grit 46
  • Max. RPM 1800
  • Specification 38A46-JVBE
  • Thickness 1-1/2"
  • Series 38A
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness J
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 5"
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list