Skip Content
WHL 12X1X5 5SG46-JVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 12X1X5 5SG46-JVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62509
  • Mfr. Model # 62509
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Blue
  • Item Straight Grinding Wheel
  • Grit 46
  • Grade Coarse
  • Thickness 1"
  • Series 5SG
  • Specification 5SG46-JVS
  • Max. RPM 2070
  • Bond Type Vitrified
  • Abrasive Material Ceramic Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Hardness J
  • Abrasive Grit 46
  • Arbor Hole Size 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list