WHL 12X1X3 38A46-J8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHL 12X1X3 38A46-J8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62704
  • Mfr. Model # 62704
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Colour White
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Grit 46
  • Max. RPM 2070
  • Series 38A
  • Specification 38A46-JVBE
  • Thickness 1"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Grit 46
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list