Skip Content
WHITEREPOSITIONABLEVINYLBMP71TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITEREPOSITIONABLEVINYLBMP71TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114724
  • Mfr. Model # 114724
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour White
  • Adhesive Removable
  • For Use With BMP71
  • Width 1"
  • Label Type Continuous
  • Tape Material Vinyl
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Standards ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list