Skip Content
WHITE,THERMAL,FLUORESCENT,RECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHITE,THERMAL,FLUORESCENT,RECT

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDREFU848232
  • Mfr. Model # EFU848232
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1170
  • Shipping Weight 12.79 lbs

Product Details

Lamp Quantity 2, F32W T8 Lamp Type, 64 Fixture Wattage, 120 Voltage, No Lamp Included, 50-1/2 In. Length, 12-1/2 In. Width

Technical Specs

  • Item Fluorescent Clouds
  • Length 50-1/2"
  • Width 12-1/2"
  • Lamp Quantity 2
  • Lamp Included No
  • Lamp Type F32W T8
  • Voltage 120
  • Fixture Wattage 64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list