Skip Content
WHITE TAMPER RESISTANT BMP71 TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE TAMPER RESISTANT BMP71 TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114761
  • Mfr. Model # 114761
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Adhesive Tamper-Resistant
  • For Use With BMP71
  • Width 2"
  • Label Type Continuous
  • Tape Material Vinyl
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Standards ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list