WHITE TAMPER RESISTANT BMP71 TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHITE TAMPER RESISTANT BMP71 TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114711
  • Mfr. Model # M71C-1000-530
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Adhesive Tamper-Resistant
  • For Use With BMP71
  • Width 1"
  • Tape Material Vinyl
  • Label Type Continuous
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ASTM D 2979
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list