Skip Content
WHITE SUPPLYHOSE FOR GROSSRINSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE SUPPLYHOSE FOR GROSSRINSE

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6355
  • Mfr. Model # 6355
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Flat Supply Hose, White
  • For Use With Hospital or Tactical Model Decon Deck
  • Material Mertex(R)
  • Connection Size 3/4"
  • Hose Length 25 ft.
  • Burst Strength 750 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list