Skip Content
WHITE NYLON-HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE NYLON-HARD

SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3208.06
  • Mfr. Model # 3208.06
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 7.0 lbs

Product Details

Simplex soft face hammer replacement face. Face diameter: 1-3/8 inch. Hard nylon/white.

Technical Specs

  • Item Simplex Insert
  • Tip Dia. (In.) 2.36"
  • Fits Hammers 3026.06
  • For Use With Simplex Hammers
  • Colour White
  • Type Soft Face
  • Hardness Hard
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list