Skip Content
WHITE MINIBAK TWIST FREE SWIVEL CLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE MINIBAK TWIST FREE SWIVEL CLI

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLN3
  • Mfr. Model # 6YLN3
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour White
  • Includes ID Card Swivel Clip
  • Item ID Card Retractor
  • Type MiniBak
  • Case Size 1 1/4"
  • Construction ABS Plastic
  • Retraction Force 2 oz.
  • Attachment Type Swivel Clip
  • Fits Belts Up To 1-1/2"
  • Extended Length 36"
  • Features Twist Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list