Discontinued with Replacement
WHITE MINIBAK SPLIT RING STANDARD C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHITE MINIBAK SPLIT RING STANDARD C

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLN6
  • Mfr. Model # 6YLN6
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CLIP STANDARD WHT MINIBAK SPLIT RNG

Your Price: NA

Technical Specs

  • Colour White
  • Includes ID Card Standard Clip
  • Item ID Card Retractor
  • Type MiniBak
  • Case Size 1 1/4"
  • Construction ABS Plastic
  • Retraction Force 2 oz.
  • Attachment Type Belt Clip
  • Ring Size 3/4"
  • Extended Length 36"
  • Fits Belts Up To 1-1/2"
  • Ring Type Split

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list