WHITE,LOW PROFILE,SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHITE,LOW PROFILE,SQUARE

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRFLTS195ES
  • Mfr. Model # FLTS195ES
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1170
  • Shipping Weight 5.87 lbs

Product Details

Lamp Quantity 2, (1) F32W 12 In., (1) F40W 16 In. Circline Lamp Type, 72 Fixture Wattage, 120 Voltage, Yes Lamp Included, 19-1/2 In. Width

Technical Specs

  • Item Traditional Square Fixtures
  • Width 19-3/4"
  • Lamp Quantity 2
  • Lamp Included Yes
  • Lamp Type (1) F32W 12", (1) F40W 16" Circline
  • Voltage 120
  • Fixture Wattage 72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list