WHITE,LOW PROFILE,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHITE,LOW PROFILE,ROUND

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRFLTR140ES
  • Mfr. Model # FLTR140ES
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1170
  • Shipping Weight 2.27 lbs

Product Details

Lamp Quantity 2, (1) F22W 8 In., (1) F32W 12 In. Circline Lamp Type, 54 Fixture Wattage, 120 Voltage, Yes Lamp Included, 14 In. Width

Technical Specs

  • Lamp Quantity 2
  • Width 14"
  • Item Traditional Round Fixtures
  • Lamp Type (1) F22W 8", (1) F32W 12" Circline
  • Lamp Included Yes
  • Voltage 120
  • Fixture Wattage 54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list