Skip Content
WHITE,LOW PROFILE,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE,LOW PROFILE,ROUND

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRFLTR115ES
  • Mfr. Model # FLTR115ES
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Product Details

Lamp Quantity 1, F22W 8 In. Circline Lamp Type, 22 Fixture Wattage, 120 Voltage, Yes Lamp Included, 11-1/2 In. Width

Technical Specs

  • Item Traditional Round Fixtures
  • Lamp Quantity 1
  • Lamp Included Yes
  • Width 11-1/2"
  • Fixture Wattage 22
  • Voltage 120
  • Lamp Type F22W 8" Circline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list