WHITE LITHIUM LUBE 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHITE LITHIUM LUBE 5GAL

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYA10005000
  • Mfr. Model # A10005000
  • UNSPSC # 15121900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Sprayon(R) Liqui-Sol(TM) white lithium lube, 5 gal. High solids white grease that provides excellent lubrication for metal to metal application. High solids, on staining white grease.High solids, on staining white grease. Will not drip or run on vertical surfaces. Temp rating 135 degree C.

Technical Specs

  • Item Sprayon(R) Liqui-Sol(TM) White Lithium Lube
  • Lubricant Type Lubricant

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list