WHITE LARGE HEAVY DUTY SHELF BRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHITE LARGE HEAVY DUTY SHELF BRACK

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDK5
  • Mfr. Model # 6UDK5
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Length (In.) 18-3/16
  • Colour White
  • Item Shelf Bracket
  • Load Capacity (Lb.) 250
  • Height (In.) 13-5/8
  • Material Steel
  • Number of Holes 4
  • Type Heavy Duty
  • Package Quantity 1
  • Width (In.) 1-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list