Skip Content
WHITE ILLUMINATED BUTTON HEAD -PUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE ILLUMINATED BUTTON HEAD -PUSH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BH013
  • Mfr. Model # ZB4BH013
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Action Maintained
  • Colour White
  • Item Push Button Operator
  • Size 22mm
  • Type of Operator Flush Button
  • Legend No Legend
  • NEMA Rating 4X, 13
  • Lamp Type LED
  • Head Material Aluminum-Zinc Alloy
  • Bezel Chrome Plated Metal
  • Standards UL, CSA, CE, RoHS
  • Lamp Voltage Dependent on Module Used
  • IP Rating 66
  • Lamp Module Type Transformer
  • Basic Material Metal
  • Lamp Module Voltage Module Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list