Skip Content
WHITE BOARD 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHITE BOARD 48IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RXF6
  • Mfr. Model # 2RXF6
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Depth 21"
  • Item Reversible Dry Erase Board
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Dry Erase Height 36"
  • Dry Erase Product Grouping Dry Erase Board
  • Mounting/Mobility Type Mobile/Casters
  • Dry Erase Surface Finish Gloss
  • Board Properties Magnetic, Reversible
  • Dry Erase Width 48"
  • Dry Erase Surface Type Melamine
  • Board Frame Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list