Skip Content
WHITE BOARD 11 X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHITE BOARD 11 X 17

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9KFL8
  • Mfr. Model # 9KFL8
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Dry Erase Board
  • Frame Colour Black
  • Frame Material Vinyl
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Board Properties Magnetic
  • Dry Erase Product Grouping Dry Erase Board
  • Dry Erase Height 11"
  • Dry Erase Width 17"
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Vinyl
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list