WHISPER JET THUMBSWTCH SFTY AIR GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHISPER JET THUMBSWTCH SFTY AIR GUN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR980
  • Mfr. Model # 980
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.35 lbs

Product Details

Unique Coandaire(R) nozzle reduces noise 6 to 20 dB compared to conventional air guns. Solid conical tip prevents blockage of the nozzle. Durable cast aluminum body.

Technical Specs

  • Colour Metallic
  • Max. dBA 89
  • Nozzle Whisper Jet
  • Overall Length 4-1/4"
  • Air Consumption 19 CFM
  • Application Reduces Noise
  • Includes Aluminium Whisper Jet Nozzle
  • Item Air Gun
  • Body Material Cast Aluminium
  • Output 0.9 lbs.
  • Overall Width 0.868"
  • Standards OSHA
  • Trigger Button
  • Nozzle Length 7/16"
  • Outlet Size 1/8" (F)NPT
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list