WHISPER JET AIR GUN W/VOLUME CONTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WHISPER JET AIR GUN W/VOLUME CONTRL

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR80
  • Mfr. Model # 80
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2825
  • Shipping Weight 0.7 lbs

Product Details

This model incorporates a Coandaire(R) style nozzle which, reduces noise-causing vibrations. The serrated periphery of the cone further reduces noise levels and increases efficiency. Air gun noise levels are reduced from 6 to 20 decibels below normal. The

Technical Specs

  • Air Gun Inlet Size 1/4" (F)NPT
  • Application Low Noise
  • Max. dBA 93
  • Colour Gray
  • Item Air Gun
  • Body Material Aluminum
  • Output 1.1 LbF
  • Nozzle Whisper Jet(R)
  • Overall Length 9"
  • Standards OSHA 1910.242(B)
  • Trigger Lever
  • Outlet Size 3/4" (F)NPT
  • Air Consumption 20 scfm
  • Max. Inlet Pressure 120 psi
  • Nozzle Length 1-1/2"
  • Air Gun Body Style Pistol Grip
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list