WHIRLING SPRINKLER,45 FT. DIA.,META close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHIRLING SPRINKLER,45 FT. DIA.,META

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLW4
  • Mfr. Model # 1HLW4
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Head Material Metal
  • Features Wheels
  • Item Whirling Sprinkler
  • Controls None
  • Base Material Metal
  • Hose Connection 3/4" NH(F)
  • Spray Coverage 45 ft. dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list