Skip Content
WHIP HOSE FLEXZILLA 1/2X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHIP HOSE FLEXZILLA 1/2X2FT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYHFZ1202YW3S
  • Mfr. Model # HFZ1202YW3S
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Pneumatic Hose Length 2 ft.
  • Pneumatic Hose Fitting Size 1/2"
  • Item Snubber Hose
  • Outside Dia. 3/4"
  • Cover Material Engineered Polymer Tube & Cover
  • Tube Material Engineered Polymer
  • Reinforcement Polyester Braid
  • Meets RMA Class C
  • Safety Factor 3:1
  • Swivel Material Brass
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list