Skip Content
WHIP HOSE EXTENSION 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP HOSE EXTENSION 18IN

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC5818
  • Mfr. Model # 5818
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Maximum working pressure 4,500 PSI. Strategically placed coil spring provides non-slip, push-pull grip and prevents accidental, kinking, which could cause hose ruptures.

Technical Specs

  • Size 18" L
  • Item Hose
  • Working Pressure 4500 PSI
  • Features Coil Spring to Provide Non Slip, Push Pull Grip
  • Sub-Category Hose and Rigid Extensions
  • Connection 1/8" MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list