Skip Content
WHIP 8FT ORG FLAG YW X AMB FL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 8FT ORG FLAG YW X AMB FL LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP8.12OY.AF
  • Mfr. Model # AP8.12OY.AF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Orange Flag, Yellow Reflective X
  • Includes Amber Flashing LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Flag Height 12"
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Overall Height 99"
  • Flag Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list