WHIP 8FT ORG FLAG AMB FL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHIP 8FT ORG FLAG AMB FL LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP8.12O.AF
  • Mfr. Model # AP8.12O.AF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 1.4 lbs

Technical Specs

  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Includes Amber Flashing LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Flag Height 12"
  • Flag Width 11"
  • Overall Height 99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list