Skip Content
WHIP 5FT ORG FLAG WHT X AMB LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 5FT ORG FLAG WHT X AMB LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP5.12OW.A
  • Mfr. Model # AP5.12OW.A
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange Flag, White Reflective X
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Includes Amber LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Flag Width 11"
  • Flag Height 12"
  • Overall Height 63"
  • Item Warning Whip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list