!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARNING WHIP, AMBER LED, ORNG, OVERALL HEIGHT 5 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

WARNING WHIP, AMBER LED, ORNG, OVERALL HEIGHT 5 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

CHECKERS

WARNING WHIP, AMBER LED, ORNG, OVERALL HEIGHT 5 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARNING WHIP, AMBER LED, ORNG, OVERALL HEIGHT 5 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

WARNING WHIP, AMBER LED, ORNG, OVERALL HEIGHT 5 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

CHECKERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSFAP5.12O.A
  • Mfr. Model # AP5.12O.A
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Keep equipment, vehicles, and important jobsite locations visible with this fibreglass resin warning whip. It has an overall height of five feet and includes an amber LED light, a waterproof hot plug with a 12-inch pigtail, and a Day Bright fluorescent orange, 11 x 12-inch, nylon mesh flag.

Technical Specs

  • Item Warning Whip
  • Flag Height 12 in
  • Includes Amber LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Overall Height 63"
  • Flag Width 11 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list