Skip Content
WHIP 3FT ORG FLAG YW X WHT FL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 3FT ORG FLAG YW X WHT FL LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP3.12OY.WF
  • Mfr. Model # AP3.12OY.WF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.8 lbs

Technical Specs

  • Flag Height 12"
  • Colour Orange Flag, Yellow Reflective X
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Includes White Flashing LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Flag Width 11"
  • Overall Height 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list