Skip Content
WHIP 3FT ORG FLAG WHT X WHT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 3FT ORG FLAG WHT X WHT LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP3.12OW.W
  • Mfr. Model # AP3.12OW.W
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Warning Whip
  • Colour Orange Flag, White Reflective X
  • Flag Height 12"
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Overall Height 39"
  • Includes White LED Light, Waterproof Hot Plugwith 12" Pigtail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list