Skip Content
WHIP 3FT ORG FLAG WHT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 3FT ORG FLAG WHT LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP3.12O.W
  • Mfr. Model # AP3.12O.W
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes White LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Colour Orange Flag
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Item Warning Whip
  • Flag Height 12"
  • Flag Width 11"
  • Overall Height 39"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List