WHIP 3FT ORG FLAG WHT FL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHIP 3FT ORG FLAG WHT FL LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP3.12O.WF
  • Mfr. Model # AP3.12O.WF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes White Flashing LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Height 12"
  • Overall Height 39"
  • Flag Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list