Skip Content
WHIP 12FT ORG FLAG WHT X AMB FL LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 12FT ORG FLAG WHT X AMB FL LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP12.12OW.AF
  • Mfr. Model # AP12.12OW.AF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Orange Flag, White Reflective X
  • Includes Amber Flashing LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Flag Height 12"
  • Overall Height 147"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list