WHIP 10FT ORG FLAG YW X WHT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHIP 10FT ORG FLAG YW X WHT LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP10.12OY.W
  • Mfr. Model # AP10.12OY.W
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Warning Whip
  • Includes White LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Flag Height 12"
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Overall Height 123"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list