Skip Content
WHIP 10FT ORG FLAG AMB LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHIP 10FT ORG FLAG AMB LED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP10.12O.A
  • Mfr. Model # AP10.12O.A
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Orange Flag
  • Includes Amber LED Light, Waterproof Hot Plugwith 12" Pigtail
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Height 12"
  • Flag Width 11"
  • Overall Height 123"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list