WHETSTONE 3-DIAMOND KIT E/F/C 70 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHETSTONE 3-DIAMOND KIT E/F/C 70 MM

DMT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DDMW7EFC
  • Mfr. Model # W7EFC
  • UNSPSC # 27111908
  • CATALOGUE PAGE # 166
  • Shipping Weight 0.2 lbs

Product Details

A portable enhancement to any tool kit produced using DMT(R)'s signature interrupted sharpening pattern.

Technical Specs

  • Includes (1) Each Coarse, Medium and Fine Mini Diamond Stones
  • Item Pocket Diamond Set
  • Grit 9/45
  • Application Sharpening, Honing or Filing
  • Features Convenient Pocket Model Sharpener with Protective Leather Sheath for Easy Access
  • Width (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list