Skip Content
WHEELS QUICKIE 7X1/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS QUICKIE 7X1/16X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45013
  • Mfr. Model # 45013
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.18 lbs

Product Details

Quickie Cut(TM) Cut-Off Wheels, Type 1, for metal, steel and stainless steel, flexible wheel design for fast cutting and easy work penetration, Size 7 in. x 1?16 in. x 7?8 in., Max RPM 8,500.

Technical Specs

  • Max. RPM 8,500
  • Thickness 1/16"
  • Diameter 7"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list