Skip Content
WHEELS QUICKIE 6X.040X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS QUICKIE 6X.040X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45012
  • Mfr. Model # 45012
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 3.55 lbs

Product Details

For metal, steel, and stainless steel. Flexible wheel design for fast cutting and easy work penetration.

Technical Specs

  • Max. RPM 10,200
  • Diameter 6"
  • Thickness 0.04"
  • Application Right Angle Grinder
  • Item Quickie Cut-Off Wheel
  • Series Quickie Cut-off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Diamond Knockout Yes
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list